Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS
Mfr # EZSTLDDWSSK
Zoro # G9375167
product price: $1,886.99
/ea
Free Shipping & Returns
$1,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.75"
- Includes Water Cooler (EZSTLDDWSSC), Bottle Filler (EZWSR)
- Indoor / Outdoor Indoor
- Material Stainless Steel
- Number of Levels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTLDDWSSK
- Zoro # G9375167
- UPC # 094902746036
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75" |
Width | 19" |
Height | 39.06" |
Details
Includes | Water Cooler (EZSTLDDWSSC), Bottle Filler (EZWSR) |
Indoor / Outdoor | Indoor |
Material | Stainless Steel |
Number of Levels | 2 |
Item | EZH2O-Bot Fll Statn/Vrstile Cooler,SS |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Description
EZH2O-Bot Fll Statn/Vrstile Cooler,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- Elkay Water Bottle Filling Stations