Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, 8 gph
Mfr # EZSTL8WSSK
Zoro # G9375112
product price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (EZSTL8WSSC), Bottle Filler (EZWSR)
- ADA Compliant Yes
- Depth 36.75"
- Cold Water Capacity 8.0 gph
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTL8WSSK
- Zoro # G9375112
- UPC # 094902745992
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.75" |
Width | 19" |
Height | 39.06" |
Details
Includes | Water Cooler (EZSTL8WSSC), Bottle Filler (EZWSR) |
ADA Compliant | Yes |
Cold Water Capacity | 8.0 gph |
Indoor / Outdoor | Indoor |
Item | EZH2O-Bot Fll Statn/Vrstile Cooler,8 gph |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Number of Levels | 2 |
Description
EZH2O-Bot Fll Statn/Vrstile Cooler,8 gph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BND03)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (467-040X)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- Elkay Water Bottle Filling Stations