Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O-Bot Fll Statn/Swrlflo 1 Fnt, Hgheff
Mfr # EZWS-SFGRN8K
Zoro # G9375331
product price: $4,252.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,252.99
Free 30-Day Returns
Key Features
- Depth 39.5"
- Height 40.8125"
- Material Stainless Steel
- Number of Levels 2
- Includes Fountain (ERPBGRND8C), Chiller (ECH8GRN), Mounting Frame (MF100), Bottle Filler (EZWSMDC), Mounting Frame (MFWS100)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-SFGRN8K
- Zoro # G9375331
- UPC # 094902767161
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 39.5" |
Height | 40.8125" |
Width | 19" |
Details
Item | EZH2O-Bot Fll Statn/Swrlflo 1 Fnt,Hgheff |
Material | Stainless Steel |
Number of Levels | 2 |
Includes | Fountain (ERPBGRND8C), Chiller (ECH8GRN), Mounting Frame (MF100), Bottle Filler (EZWSMDC), Mounting Frame (MFWS100) |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
Description
EZH2O-Bot Fll Statn/Swrlflo 1 Fnt,Hgheff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB104-1)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2 in Pipe Size (160-508)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- Elkay Water Bottle Filling Stations