Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS
Mfr # LZSTL8WSVRSK
Zoro # G9012908
product price: $2,218.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.06"
- Cold Water Capacity 8.0 gph
- ADA Compliant Yes
- Width 19"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTL8WSVRSK
- Zoro # G9012908
- UPC # 094902470047
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 39.06" |
Width | 19" |
Depth | 36.75" |
Details
Promotion Restriction | Not eligible for promotion |
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Material | Stainless Steel |
Item | EZH2O Bot Fill Statn/Vrstl Coolr,Fltr,SS |
Includes | Water Cooler (LZSTL8WSVRSC), Bottle Filler (LZWSR), Filter |
Number of Levels | 2 |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Description
EZH2O Bot Fill Statn/Vrstl Coolr,Fltr,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- DELTA Modern Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24867-BL)
- ELKAY Indoor, Yes ADA, Cooler, Bilevel Ada Sensor, 8gph, SS (EZSG8WSSK)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- Elkay Water Bottle Filling Stations