Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS
Mfr # LZSDWSSK
Zoro # G9003473
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Depth 18.375"
- Voltage 115V/60Hz
- ADA Compliant Yes
- Includes Water Cooler (LZSDWSS), Bottle Filler (LZWSR), Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSDWSSK
- Zoro # G9003473
- UPC # 094902469959
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Height | 39.06" |
Width | 19" |
Details
Material | Stainless Steel |
Voltage | 115V/60Hz |
Item | EZH2O Bot Fill Statn w/Cooler Fltrd,SS |
ADA Compliant | Yes |
Includes | Water Cooler (LZSDWSS), Bottle Filler (LZWSR), Filter |
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Description
EZH2O Bot Fill Statn w/Cooler Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- SANI-LAV Valve Pedal (1042)
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty (RIGD0200EG)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 1st Check Kit)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- Elkay Water Bottle Filling Stations