Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS
Mfr # EZSDWSVRSK
Zoro # G9002511
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18.375"
- ADA Compliant Yes
- Width 19"
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSDWSVRSK
- Zoro # G9002511
- UPC # 094902745978
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 39.06" |
Details
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Includes | Water Cooler (EZSDWSVRS), Bottle Filler (EZWSR) |
Material | Stainless Steel |
Item | EZH20 Bottle Filling Station,1 Cooler,SS |
Indoor / Outdoor | Indoor |
Description
EZH20 Bottle Filling Station,1 Cooler,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538608)
- LEGRIS Push-to-Connect Union Elbow, 16mm Tube Size, Nylon, Black (3102 16 00)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, 8 gph (EZSTL8WSVRSK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- Elkay Water Bottle Filling Stations