Shop All Water Bottle Filling Stations
Elkay
Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler
Mfr # LZS8WSSK
Zoro # G1927322
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levels 2
- Vandal Resistant No
- Dispenser Operation Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
- ADA Compliant Yes
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZS8WSSK
- Zoro # G1927322
- UPC # 094902469942
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Mounting Hole Diameter | 7/16 in |
Overall Depth | 18 3/8 in |
Overall Height | 39 1/8 in |
Overall Width | 19 in |
Bottle Filler Width | 17 7/8 in |
Bottle Filler Depth | 3 5/8 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 39 1/8 in, Overall Depth 18 3/8 in, Overall Width 19 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm Repair Kit, Toilet, 2.4 gpf (P6000-ECA-PWS)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4147-020)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Elkay EZH20 Enhanced Water Bottle Refilling Station, Bi-Level, Filtered, Light Gray (LZSTL8WSLP)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- Elkay Water Bottle Filling Stations