Shop All Water Bottle Filling Stations
Elkay
Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler
Mfr # EZO8WSLK
Zoro # G300428013
product price: $1,494.00
/ea
Free Shipping & Returns
$1,494.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle Filler, Single Drinking Fountain
- Cold Water Capacity 8 gph
- Vandal Resistant No
- Color Gray
- Mounting Type On-Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZO8WSLK
- Zoro # G300428013
- UPC # 094902129129
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Drain Outside Diameter | 1 1/4 in |
Bottle Filler Width | 17 7/8 in |
Overall Width | 18 3/8 in |
Mounting Hole Diameter | 7/16 in |
Overall Height | 39 1/8 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Inlet Tube Outside Diameter | 1/4 in |
Overall Depth | 19 in |
Bottle Filler Depth | 3 5/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Granite, Overall Height 39 1/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (838-101)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- Elkay Water Bottle Filling Stations