Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler, Wall Mount, Single Green Ada
Mfr # EZSTLG8WSSK
Zoro # G5467966
original price:
$2,392.00
6% off
new price: $2,242.99
/ea
Free Shipping & Returns
$2,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Number of Levels 2
- Includes Water Cooler (EZSTLG8WSSC), Bottle Filler (EZWSR)
- Material Stainless Steel
- Cold Water Capacity 8.0 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTLG8WSSK
- Zoro # G5467966
- UPC # 094902014210
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Height | 39.0625" |
Depth | 36.75" |
Details
ADA Compliant | Yes |
Number of Levels | 2 |
Includes | Water Cooler (EZSTLG8WSSC), Bottle Filler (EZWSR) |
Material | Stainless Steel |
Cold Water Capacity | 8.0 gph |
Item | Cooler,Wall Mount,Single Green Ada |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Description
Cooler,Wall Mount,Single Green Ada
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302433)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- Elkay Water Bottle Filling Stations