Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler for HTHBHACDBLRSS-NF
Mfr # CLR-HBHACBLRSNF
Zoro # G8824072
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 115V/60Hz
- Full Load Amps 1
- Indoor / Outdoor Indoor
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CLR-HBHACBLRSNF
- Zoro # G8824072
- UPC # 094902779515
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36" |
Height | 27.25" |
Width | 18.625" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Full Load Amps | 1 |
Indoor / Outdoor | Indoor |
Item | Cooler for HTHBHACDBLRSS-NF |
Number of Levels | 2 |
Description
Cooler for HTHBHACDBLRSS-NF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- ZORO SELECT 1/2" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-087)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- Elkay Water Bottle Filling Stations