Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler for HTHB-HACDBL-WF SS
Mfr # 8740002883-HTHB
Zoro # G8823208
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 40"
- Height 38"
- Voltage 115V/60Hz
- Width 21"
- Full Load Amps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 8740002883-HTHB
- Zoro # G8823208
- UPC # 094902665085
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 40" |
Height | 38" |
Width | 21" |
Details
Voltage | 115V/60Hz |
Full Load Amps | 1 |
ADA Compliant | Yes |
Number of Levels | 2 |
Item | Cooler for HTHB-HACDBL-WF SS |
Indoor / Outdoor | Indoor |
Description
Cooler for HTHB-HACDBL-WF SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Full Flow POL x 1/4 in. MNPT 7/8 in. Hex Assembly (ME318)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- T&S BRASS Stem Assy Hot Enc For - Part# 264L (264L)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- Elkay Water Bottle Filling Stations