Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler for HTHB-HAC8BL NF SS
Mfr # 8740082083-HTHB
Zoro # G8823068
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- Number of Levels 2
- Full Load Amps 5
- Depth 40"
- Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 8740082083-HTHB
- Zoro # G8823068
- UPC # 094902766539
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 40" |
Width | 21" |
Height | 38" |
Details
Indoor / Outdoor | Indoor |
Number of Levels | 2 |
Full Load Amps | 5 |
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Item | Cooler for HTHB-HAC8BL NF SS |
Description
Cooler for HTHB-HAC8BL NF SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- Elkay Water Bottle Filling Stations