Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler for HTHB-HAC8 NF SS
Mfr # 8240081683-HTHB
Zoro # G8822779
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Number of Levels 1
- Indoor / Outdoor Indoor
- Voltage 115V/60Hz
- Depth 20.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 8240081683-HTHB
- Zoro # G8822779
- UPC # 094902766485
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 20.4" |
Width | 20.2" |
Height | 26.3" |
Details
Item | Cooler for HTHB-HAC8 NF SS |
ADA Compliant | Yes |
Number of Levels | 1 |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Full Load Amps | 5 |
Cold Water Capacity | 8.0 gph |
Description
Cooler for HTHB-HAC8 NF SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/8 (ZUSA-PF-7865)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- Elkay Water Bottle Filling Stations