Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler for HTHB-HAC-LRWF SS
Mfr # 7240000783-HTHB
Zoro # G8820913
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V/60Hz
- Height 26.1"
- Full Load Amps 1
- Depth 20.7"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 7240000783-HTHB
- Zoro # G8820913
- UPC # 094902665047
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 26.1" |
Depth | 20.7" |
Width | 20.7" |
Details
Voltage | 115V/60Hz |
Full Load Amps | 1 |
Item | Cooler for HTHB-HAC-LRWF SS |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Description
Cooler for HTHB-HAC-LRWF SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- PLUMB SHOP BRASSCRAFT Toilet Tank Float Ball (PS2022)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- Elkay Water Bottle Filling Stations