Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Cooler, Bilevel Ada Sensor, 8gph, SS
Mfr # EZSG8WSSK
Zoro # G5468115
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (EZSG8WSS), Bottle Filler (EZWSR)
- Voltage 115V/60Hz
- Number of Levels 1
- Height 39.06"
- Cold Water Capacity 8.0 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSG8WSSK
- Zoro # G5468115
- UPC # 094902014159
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 39.06" |
Depth | 18.375" |
Width | 19" |
Details
Includes | Water Cooler (EZSG8WSS), Bottle Filler (EZWSR) |
Item | Cooler,Bilevel Ada Sensor,8gph,SS |
Voltage | 115V/60Hz |
Number of Levels | 1 |
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Indoor / Outdoor | Indoor |
Material | Stainless Steel |
Description
Cooler,Bilevel Ada Sensor,8gph,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seat Bumper Kit (55382-7)
- T&S BRASS Waste Valve Parts kit (B39K)
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, 8 gph (EZSTL8WSVRSK)
- Elkay Water Bottle Filling Stations