Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Filler Only, EZWSM8PK
Mfr # EZWSM8PC
Zoro # G8993612
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Height 40.8125"
- Voltage 115V/60Hz
- Width 2.875"
- Full Load Amps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWSM8PC
- Zoro # G8993612
- UPC # 094902756097
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 40.8125" |
Width | 2.875" |
Depth | 19.75" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Full Load Amps | 1 |
Indoor / Outdoor | Indoor |
Item | Bottle Filler Only,EZWSM8PK |
Number of Levels | 1 |
Description
Bottle Filler Only,EZWSM8PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- ANVIL 1" x 1/2" Female NPT x Male NPT Malleable Iron Hex Bushing Class 150 (0318906682)
- ACORN CONTROLS Back Outlet Pushbutton Assembly (2566-050-001)
- ZORO SELECT 1" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P832)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- HAWS Bottle Filler Accessory, Wall Mounted (1900)
- Elkay Water Bottle Filling Stations