Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, SS
Mfr # EZWS-EDFP217K
Zoro # G8807281
product price: $3,703.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,703.99
Free 30-Day Returns
Key Features
- Voltage 115V/60Hz
- Includes Fountain (EDFP217WS), Mounting Frame (MFWS200)
- Material Stainless Steel
- Height 34.625"
- Number of Levels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZWS-EDFP217K
- Zoro # G8807281
- UPC # 094902015644
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 34.625" |
Width | 19.375" |
Depth | 38.5" |
Details
Voltage | 115V/60Hz |
Includes | Fountain (EDFP217WS), Mounting Frame (MFWS200) |
Material | Stainless Steel |
Item | Bottle Fill Station,SS |
Number of Levels | 2 |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Description
Bottle Fill Station,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - CHROME POLISHED (DF-SA100C-CP)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/2" (210C112-NL)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- HAWS On-Wall Mount, Stainless Steel, Bottle Filler (2000SMS)
- Elkay Water Bottle Filling Stations