Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS
Mfr # LZWS-EDFPBM117K
Zoro # G8808550
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,617.99
Free 30-Day Returns
Key Features
- Includes Fountain with Integral Bottle Filling Station (EDFPBM117WS-F), Mounting Frame (MFWS200), Filter
- Indoor / Outdoor Indoor
- Voltage 115V/60Hz
- ADA Compliant Yes
- Depth 38.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LZWS-EDFPBM117K
- Zoro # G8808550
- UPC # 094902015828
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 38.5" |
Height | 36.625" |
Width | 19" |
Details
Includes | Fountain with Integral Bottle Filling Station (EDFPBM117WS-F), Mounting Frame (MFWS200), Filter |
Indoor / Outdoor | Indoor |
Item | Bottle Fill Station,Fltrd,SS |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | Stainless Steel |
Description
Bottle Fill Station,Fltrd,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Internal Pipe Wrench Set, 4PC (J140SET)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- LEGEND VALVE 1/2" T-505 LONG BONNET STOP (107-257)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit for LMABF-Filtrd (LMABFWS-RF)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Ss Stainless Steel (LZSTL8WSSP)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- Elkay Water Bottle Filling Stations