Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS
Mfr # LZWS-EDFP217K
Zoro # G8807622
product price: $3,953.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,953.99
Free 30-Day Returns
Key Features
- Height 34.625"
- Indoor / Outdoor Indoor
- Includes Fountain with Integral Bottle Filling Station (EDFP217WS-F), Mounting Frame (MFWS200), Filter
- Depth 38.5"
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZWS-EDFP217K
- Zoro # G8807622
- UPC # 094902015811
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 34.625" |
Depth | 38.5" |
Width | 19.375" |
Details
Indoor / Outdoor | Indoor |
Includes | Fountain with Integral Bottle Filling Station (EDFP217WS-F), Mounting Frame (MFWS200), Filter |
Voltage | 115V/60Hz |
Item | Bottle Fill Station,Fltrd,SS |
Number of Levels | 2 |
ADA Compliant | Yes |
Material | Stainless Steel |
Description
Bottle Fill Station,Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Cast Bronze, Trap, P-Trap (885 11/2)
- ANVIL 1" Male NPT x Female NPT Malleable Iron Extension Class 150 (0310095435)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- Elkay Water Bottle Filling Stations