Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, Cooler, Fltrd, 8GPH, SS
Mfr # LMABF8WSSK
Zoro # G8808733
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- Number of Levels 1
- ADA Compliant Yes
- Includes Water Cooler (LMABF8WSS), Bottle Filler (LZWSR), Filter
- Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LMABF8WSSK
- Zoro # G8808733
- UPC # 094902014456
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.5" |
Depth | 17.875" |
Height | 39.75" |
Details
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
ADA Compliant | Yes |
Includes | Water Cooler (LMABF8WSS), Bottle Filler (LZWSR), Filter |
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
Item | Bottle Fill Station,Cooler,Fltrd,8GPH,SS |
Material | Stainless Steel |
Description
Bottle Fill Station,Cooler,Fltrd,8GPH,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- ZORO SELECT Black Nipple, Welded, 1/2x11 1/2 (793M97)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-F)
- PARKER 1/8" FNPT 316 SS Cap (2 CP-SS)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless (VRCTL8WSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- Elkay Water Bottle Filling Stations