Shop All Water Bottle Filling Stations
Elkay
Indoor, Wall Mount, Stainless Steel, Yes ADA
Mfr # VRCGRN8WSK
Zoro # G8699205
product price: $1,733.40
/ea
Free Shipping & Returns
$1,733.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bottle Filler (Sensor Activated) & High-Efficiency Water Cooler, Strainer
- Operation Push Bar Fountain, Touchless Bottle Filler
- Vandal Resistant Yes
- Height 39 3/4 in
- Water Temp. 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCGRN8WSK
- Zoro # G8699205
- UPC # 094902767246
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 39 3/4 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Width | 18 1/16 in |
Depth | 18 1/16 in |
Overall Width | 18 1/8 in |
Overall Height | 39 3/4 in |
Overall Depth | 18 5/8 in |
Bottle Filler Width | 17 7/8 in |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Inlet Tube Outside Diameter | 1/4 in |
Bottle Filler Depth | 3 5/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 39 3/4 in, Overall Depth 18 5/8 in, Overall Width 18 1/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Grid Drain, Commercial Lav Grid Drain without Overflow (D70105)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- Elkay Water Bottle Filling Stations