Shop All Water Bottle Filling Stations
Elkay
Indoor, Platinum Vinyl, Yes ADA
Mfr # HTHB-HACG8PV-WF
Zoro # G8808200
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (CLR-HBHACG8PVWF), Filter, Bottle Filler (HTHB-HAC)
- Indoor / Outdoor Indoor
- Color Platinum Vinyl
- Width 18.5"
- Cold Water Capacity 8.0 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HACG8PV-WF
- Zoro # G8808200
- UPC # 094902014395
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.5" |
Height | 39.5625" |
Depth | 18" |
Details
Includes | Water Cooler (CLR-HBHACG8PVWF), Filter, Bottle Filler (HTHB-HAC) |
Indoor / Outdoor | Indoor |
Color | Platinum Vinyl |
Item | Bottle Fill Station,Cooler,HE,Fltrd,8GPH |
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Number of Levels | 1 |
Description
Bottle Fill Station,Cooler,HE,Fltrd,8GPH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (1VFR1)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- Elkay Water Bottle Filling Stations