Shop All Water Bottle Filling Stations
Elkay
Indoor, Platinum Vinyl, Yes ADA
Mfr # HTHB-HACG8PV-NF
Zoro # G9020188
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (CLR-HBHACG8PVNF), Bottle Filler (HTHB-HAC-NF)
- Number of Levels 1
- Indoor / Outdoor Indoor
- Width 18.5"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HACG8PV-NF
- Zoro # G9020188
- UPC # 094902014388
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.5" |
Depth | 18" |
Height | 39.5625" |
Details
Item | Halsey Taylor Hydroboost Green Cooler,Pv |
Includes | Water Cooler (CLR-HBHACG8PVNF), Bottle Filler (HTHB-HAC-NF) |
Number of Levels | 1 |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Color | Platinum Vinyl |
Voltage | 115V/60Hz |
Cold Water Capacity | 8.0 gph |
Description
Halsey Taylor Hydroboost Green Cooler,Pv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- JAY R. SMITH MANUFACTURING Locking Device, Steel, Replacement Part (0700LD)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- Elkay Water Bottle Filling Stations