Shop All Water Bottle Filling Stations
Elkay
Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8BLWF, PV
Mfr # HTHB-HAC8BLPV-WF
Zoro # G9020039
product price: $2,994.99
/ea
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V/60Hz
- Height 46.25"
- ADA Compliant Yes
- Number of Levels 2
- Width 18.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTHB-HAC8BLPV-WF
- Zoro # G9020039
- UPC # 094902042701
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 46.25" |
Width | 18.625" |
Depth | 36.25" |
Details
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Number of Levels | 2 |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler (8740082841-HTHB), Filter, Bottle Filler (HTHB-HAC) |
Color | Platinum Vinyl |
Item | Halsey Taylor HTHB-HAC8BLWF,PV |
Indoor / Outdoor | Indoor |
Description
Halsey Taylor HTHB-HAC8BLWF,PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-0)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- Elkay Water Bottle Filling Stations