Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA
Mfr # LZSTLDDWSLK
Zoro # G8811019
product price: $1,734.99
/ea
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray Granite
- Width 19"
- Height 39.06"
- Includes Water Cooler (LZSTLDDWSLC), Bottle Filler (LZWSR), Filter
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTLDDWSLK
- Zoro # G8811019
- UPC # 094902469997
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Height | 39.06" |
Depth | 36.75" |
Details
Color | Light Gray Granite |
Includes | Water Cooler (LZSTLDDWSLC), Bottle Filler (LZWSR), Filter |
Item | Bottle Fill Station,2-Lvl Cooler,Fltrd |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Number of Levels | 2 |
ADA Compliant | Yes |
Description
Bottle Fill Station,2-Lvl Cooler,Fltrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Ss Stainless Steel (LZSTL8WSSP)
- ELKAY Indoor, Yes ADA, Cooler, Wall Mount, Single Green Ada (EZSTLG8WSSK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- Elkay Water Bottle Filling Stations