Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA
Mfr # LMABFTLDDWSLC
Zoro # G8993448
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1
- Indoor / Outdoor Indoor
- Number of Levels 2
- Depth 36.125"
- Width 18.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LMABFTLDDWSLC
- Zoro # G8993448
- UPC # 094902014548
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.125" |
Width | 18.625" |
Height | 27.188" |
Details
Full Load Amps | 1 |
Indoor / Outdoor | Indoor |
Number of Levels | 2 |
Item | Barrier Free Filter,Bi-Level,L/R Complt |
ADA Compliant | Yes |
Color | Light Gray Granite |
Voltage | 115V/60Hz |
Description
Barrier Free Filter,Bi-Level,L/R Complt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (90416)
- APOLLO VALVES 1" SAE Bronze Ball Valve Inline (7790501)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- QUENCH USA Global Water 50 Gallon Per Day Reverse Osmosis Membrane (50GPD)
- Elkay Water Bottle Filling Stations