Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTLDDL, Combo
Mfr # EMABFTLDDWSLK
Zoro # G9003729
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray Granite
- Indoor / Outdoor Indoor
- Includes Water Cooler (EMABFTLDDWSLC), Bottle Filler (EZWSR)
- Height 46.25"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EMABFTLDDWSLK
- Zoro # G9003729
- UPC # 094902014067
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 46.25" |
Depth | 36.25" |
Width | 18.625" |
Details
Color | Light Gray Granite |
Indoor / Outdoor | Indoor |
Includes | Water Cooler (EMABFTLDDWSLC), Bottle Filler (EZWSR) |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Item | EZH2O-EMABFTLDDL,Combo |
Number of Levels | 2 |
Description
EZH2O-EMABFTLDDL,Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb 90-Degree Elbow (EPXE11)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-065)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- Elkay Water Bottle Filling Stations