Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo
Mfr # EMABFTL8WSLK
Zoro # G9003677
Free Shipping & Returns
$2,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- Voltage 115V/60Hz
- Width 18.625"
- Cold Water Capacity 8.0 gph
- Number of Levels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EMABFTL8WSLK
- Zoro # G9003677
- UPC # 094902014029
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.625" |
Height | 46.25" |
Depth | 36.25" |
Details
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
Item | EZH2O-EMABFTL8L,Combo |
Cold Water Capacity | 8.0 gph |
Number of Levels | 2 |
Includes | Water Cooler (EMABFTL8WSLC), Bottle Filler (EZWSR) |
ADA Compliant | Yes |
Color | Light Gray Granite |
Description
EZH2O-EMABFTL8L,Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 2 Ft. L (ZUSA-HT-1643)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- ZORO SELECT 2" NPT Stainless Steel Swing Check Valve (4VMU5)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Indoor, Yes ADA, Cooler, Wall Mount, Single Green Ada (EZSTLG8WSSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- Elkay Water Bottle Filling Stations