Shop All Water Bottle Filling Stations
Elkay
Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler
Mfr # LBWD06BKK
Zoro # G3617282
product price: $1,959.99
/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Full Load Amps 1.4 A
- Vandal Resistant No
- Type Bottle Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LBWD06BKK
- Zoro # G3617282
- UPC # 094902118369
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Width | 18 in |
Depth | 5 1/8 in |
Height | 20 1/2 in |
Overall Height | 20 1/2 in |
Inlet Tube Outside Diameter | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Inlet Pipe Size | 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Overall Width | 18 in |
Overall Depth | 5 1/8 in |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Wall Recessed, Cooling Capacity 1.5 gph @ 50 Degrees F, Housing Color Black, Filter Status Indicator Yes, Housing Finish Brushed, Includes Water Filter Yes, Overall Height 20 1/2 in, Overall Depth 5 1/8 in, Overall Width 18 in, Refrigeration Refrigerated, Standards ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399, Power Source Electric Hard Wired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- ZORO SELECT Drain Protector, Pipe Dia 1 7/8 In (1PPG5)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- ANVIL 2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089602)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- HAWS On-Wall Mount, Stainless Steel, Bottle Filler (2000SMS)
- Elkay Water Bottle Filling Stations