Shop All Drain Components
Elkay
Heavy Duty Floor Trough Stainless Steel Grate 24 L X 12 W X 6 H Over All
Mfr # FD12X24-SSG-X
Zoro # G308769668
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 24 in
- Finish Stainless Steel
- Height (In.) 6 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # FD12X24-SSG-X
- Zoro # G308769668
- UPC # 94902040264
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 24 in |
Height (In.) | 6 in |
Width | 24 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Stainless Steel |
Includes | Subway Style Stainless Steel Grate |
Description
Elkay is proud to offer a line of durable, 14 gauge 300 series stainless steel floor troughs built to meet your food service and hospitality needs. Designed to make draining equipment and cleaning your work area hassle free, these troughs also allow you to maintain safe and sanitary conditions by preventing standing water from accumulating on your floor. To stop unwanted objects from entering your drain, this trough comes equipped with a stainless steel grate and removable basket strainer. Compartment dimensions: 24in width, 12in depth, and 6in height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- LARSEN SUPPLY CO 03-3103 1.25 x 6 in. Threaded Lavatory Drain Tailpiece (661845)
- LARSEN SUPPLY CO 1-1/2 Wht Drain Tee (03-4277)
- Elkay Drain Components