Shop All Bar Sink Faucets
Elkay
Harmony Single Hole Bar Faucet With Pull-Out Spray And Lever Handle Chrome
Mfr # LKHA3042CR
Zoro # G308463870
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 18.5 in
- Body Material Brass
- Standards ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKHA3042CR
- Zoro # G308463870
- UPC # 94902469805
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 18.5 in |
Details
Finish | Chrome |
Body Material | Brass |
Standards | ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free) |
Description
Elkay faucets combine performance and style. From the kitchen to the mudroom, we have faucets for a variety of applications. Select from features like flexible spouts and pull-down sprays that make it easier to take on the tasks you do every day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE06)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042809)
- AB&A Trim Kit, 1-1/2", Cp (64000)
- ZURN 1-1/2" Pipe Dia., Brass, Slip, Extension Tube (ZH7176N-12-PC)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Elkay Bar Sink Faucets