Shop All Bar Sink Faucets
Elkay
Harmony Single Hole Bar Faucet With Pull-Out Spray And Lever Handle Brushed Nickel
Mfr # LKHA3042NK
Zoro # G508463885
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 18.5 in
- Body Material Brass
- Standards ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKHA3042NK
- Zoro # G508463885
- UPC # 94902469867
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 18.5 in |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Standards | ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free) |
Description
Elkay faucets combine performance and style. From the kitchen to the mudroom, we have faucets for a variety of applications. Select from features like flexible spouts and pull-down sprays that make it easier to take on the tasks you do every day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177702)
- KOHLER Hardware Kit (1219284)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- Elkay Bar Sink Faucets