Shop All Bar Sink Faucets
Elkay
Harmony Pull-Out Bar Faucet
Mfr # LKLFHA3042CR
Zoro # G208463888
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Standards ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKLFHA3042CR
- Zoro # G208463888
- UPC # 94902602776
- Country of Origin Italy
- Category Bar Sink Faucets
Details
Item | Harmony Pull-Out Bar Faucet |
Finish | Chrome |
Body Material | Brass |
Standards | ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free) |
Description
Elkay faucets combine performance and style. From the kitchen to the mudroom, we have faucets for a variety of applications. Select from features like flexible spouts and pull-down sprays that make it easier to take on the tasks you do every day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL4N-316)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-60F)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- Elkay Kitchen Faucets & Accessories