Shop All Cutting Boards and Mats
Elkay
Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board
Mfr # LKCB1812HW
Zoro # G408463268
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.125 in
- Width 12 in
- Material Solid Maple (Hardwood)
- Thickness 1.125 in
- Standards Buy American Act
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKCB1812HW
- Zoro # G408463268
- UPC # 94902119205
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 18.125 in |
Width | 12 in |
Details
Material | Solid Maple (Hardwood) |
Thickness | 1.125 in |
Standards | Buy American Act |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBANON SEABOARD SEEDRP 5LB Peanut Pieces (2647429)
- FLEX-DRAIN Flex-Drain Perforate 25' (51310)
- ARCTIC AIR Condenser Fan Motor (68026)
- LODGE Dutch Oven 5Qt Cast Iron (L8DOL3)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- WINCO 6 in x 10 in x 1/2 in White Cutting Board (CBWT-610)
- CAROLINES TREASURES Carolines Treasures PJC1024LCB Trimming The Tree Snowman Glass Cutting Board; Large (PJC1024LCB)
- CORE KITCHEN Cutng Board W/Parng Knfe (AC29923)
- CRESTWARE Six-Piece Cutting Board Set, 20 in. L, PK6 (PCB1520M)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x60" (820630)
- Elkay Cutting Boards and Mats