Shop All Wash Stations
Elkay
Handwash Sink
Mfr # EHS-18-SHDX
Zoro # G808444447
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length 18 in
- Overall Width 18 in
- Overall Height 11 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EHS-18-SHDX
- Zoro # G808444447
- UPC # 94902050218
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 11 in |
Details
Material of Construction | Stainless Steel |
Finish | Stainless Steel |
Description
Economy Hand Sink, wall mount, deck mounted faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 in. Copper Clad Bracket for Water Closet, Box of 50 (B00002)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 72 Inch Extended Length Stainless (4401469)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000004)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- SANI-LAV Wall Mount, 1 Hole, Battery Sensor, Stainless, Scrub Sink (531B-0.5)
- Elkay Wash Stations