Shop All Wash Stations
Elkay
Handwash Sink
Mfr # EHS-14-SHDX
Zoro # G008444568
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length 14 in
- Overall Width 14 in
- Overall Height 11 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EHS-14-SHDX
- Zoro # G008444568
- UPC # 94902050195
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 14 in |
Overall Width | 14 in |
Overall Height | 11 in |
Details
Material of Construction | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay wall monted economy hand sink with deck mounted faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743690)
- KOHLER Bidet Seat Inlet Hose (1289596)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- ELKAY Wall Mount, 1 Hole, Manual, Stainless Steel, Hand Sink (CHS17161)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ACORN ENGINEERING CO Washfountain Eliptical, 2 Stations, Foot Operated (3402-2-F-VPB-MXTP)
- Elkay Wash Stations