Shop All Wash Stations
Elkay
Handwash Sink
Mfr # EHS-14-DHDX
Zoro # G508444600
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length 14 in
- Overall Width 14 in
- Overall Height 11 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EHS-14-DHDX
- Zoro # G508444600
- UPC # 94902050188
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 14 in |
Overall Width | 14 in |
Overall Height | 11 in |
Details
Material of Construction | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay wall monted economy hand sink with deck mounted faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- Elkay Wash Stations