Shop All Drinking Fountains & Water Cooler Parts
Elkay
Halsey Taylor Yard Hydrant With Hose Bib Non-Filtered Non-Refrigerated Yellow
Mfr # 4460YHHBYLW
Zoro # G808463097
Free Shipping & Returns
$3,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Standards BUY AMERICAN ACT
- Includes Outdoor Yard Hydrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 4460YHHBYLW
- Zoro # G808463097
- UPC # 94902053448
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Finish | Yellow |
Standards | BUY AMERICAN ACT |
Includes | Outdoor Yard Hydrant |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- ELKAY Bottle Filler Electrical Kit (98543C)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- ELKAY EZ Basin (55001109)
- ELKAY Elkay Kit - Push Bar Service (98537C)
- ELKAY Filter Head and Bracket Kit (51469C)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- Elkay Drinking Fountains & Water Cooler Parts