Shop All Drinking Fountains & Water Cooler Parts
Elkay
Halsey Taylor Yard Hydrant With Hose Bib Non-Filtered Non-Refrigerated Gray
Mfr # 4460YHHBGRY
Zoro # G608463143
product price: $3,050.99
/ea
Free Shipping & Returns
$3,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Standards BUY AMERICAN ACT
- Includes Outdoor Yard Hydrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4460YHHBGRY
- Zoro # G608463143
- UPC # 94902053363
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Finish | Gray |
Standards | BUY AMERICAN ACT |
Includes | Outdoor Yard Hydrant |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- ROBERTSHAW Add-On Stuffing Box Kit (4650-001)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Ball Valve (FSBBV34)
- ELKAY Tee Quick Connect Coupling (70682C)
- ELKAY Elkay Kit -Drain Replace (Eztl) Lr (97969C)
- ELKAY Superseal Fitting, 3/8" Connection (70823C)
- ELKAY Accessory, Chiller Shelves, Width: 11" (PM3)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- ELKAY Elkay Kit -Regulator (Serv) (92450C)
- ENGEL Replacement Latch, Fits Engel (UC DRY BOX LATCH)
- Elkay Drinking Fountains & Water Cooler Parts