Shop All Drinking Fountains & Water Cooler Parts
Elkay
Halsey Taylor Yard Hydrant With Hose Bib Non-Filtered Non-Refrigerated Evergreen
Mfr # 4460YHHBEVG
Zoro # G408463138
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Evergreen
- Standards BUY AMERICAN ACT
- Includes Outdoor Yard Hydrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4460YHHBEVG
- Zoro # G408463138
- UPC # 94902053356
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Finish | Evergreen |
Standards | BUY AMERICAN ACT |
Includes | Outdoor Yard Hydrant |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- NEOPERL 1 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504605)
- CHICAGO FAUCET Spout End Outlet, Brass (E4JKABCP)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- ELKAY Push Bar Repair Kit (98537C)
- ELKAY Pushbutton Kit (1000001906)
- ELKAY Elkay Drain Stainless Steel (LK35)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- ELKAY Elkay/Halsey 98732C Regulator Kit W/Green Spring For Push-Bar Activated Coolers (98732C)
- ELKAY Elkay Kit-Glass Filler (Lk) (98498C)
- FLUIDFIT Fitting, Fluidfit, Check Valve Union, 3/8" (HCVU3/8-3/8)
- Elkay Drinking Fountains & Water Cooler Parts