Shop All Drinking Fountains & Water Cooler Parts
Elkay
Halsey Taylor Yard Hydrant With Hose Bib Non-Filtered Non-Refrigerated Beige
Mfr # 4460YHHBBGE
Zoro # G208463116
product price: $3,050.99
/ea
Free Shipping & Returns
$3,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Beige
- Standards BUY AMERICAN ACT
- Includes Outdoor Yard Hydrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4460YHHBBGE
- Zoro # G208463116
- UPC # 94902053325
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Finish | Beige |
Standards | BUY AMERICAN ACT |
Includes | Outdoor Yard Hydrant |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- FLUIDMASTER Tank To Bowl Gasket (6100)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-64)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ELKAY Drain Fitting, 3.5"SS, Strainr, Rubber Seal (LK58)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- ELKAY Compressor Electrical Components (98755C)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- ELKAY Panel-Left Hand Push PV (28127C)
- BRADLEY Diverter Assembly (S27-290)
- Elkay Drinking Fountains & Water Cooler Parts