Shop All Drinking Fountains
Elkay
Halsey Taylor Wall Mount Bi-Level Greenspec Ada Cooler Filtered 8 Gph Platinum Vinyl
Mfr # HACG8BLPV-WF
Zoro # G908461344
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Height 38 in
- Includes Water Cooler, Filter
- Width 21 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HACG8BLPV-WF
- Zoro # G908461344
- UPC # 94902014234
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 38 in |
Width | 21 in |
Depth | 21 in |
Details
Voltage | 115V |
Includes | Water Cooler, Filter |
Standards | ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399 |
Description
Mechanically-activated water cooler ideal for areas prone to service disruptions. Features a GreenSpec Listed high-efficiency refrigeration system which provides over 35% greater energy efficiency compared to average market performance. Easy-to-operate front and side pushbar activation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 2000 psi, CF8M, 2 pcs (07B026666RRSE)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- Elkay Drinking Fountains