Shop All Drinking Fountains
Elkay
Halsey Taylor Remote Chiller Non-Filtered 10 Gph
Mfr # SJ10
Zoro # G808461345
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Galvanized Steel
- Depth 19.5 in
- Height 22 in
- Standards Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 61|UL 399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # SJ10
- Zoro # G808461345
- UPC # 94902085555
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 19.5 in |
Height | 22 in |
Width | 7.875 in |
Details
Voltage | 115V |
Material | Galvanized Steel |
Standards | Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 61|UL 399 |
Includes | Water Chiller |
Description
Remote water chillers convert standard drinking fountains into a water cooler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (508-AC7810)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- Elkay Drinking Fountains