Shop All Drinking Fountains
Elkay
Halsey Taylor Cooler Wall Mount Non-Filtered 16 Gph Platinum Vinyl
Mfr # 7603160241
Zoro # G608461385
product price: $1,548.99
/ea
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Includes Water Cooler
- Height 28 in
- Width 14.25 in
- Standards ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 7603160241
- Zoro # G608461385
- UPC # 94902213347
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 28 in |
Width | 14.25 in |
Depth | 37 in |
Details
Voltage | 115V |
Includes | Water Cooler |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Description
Wall-mount water cooler with easy-clean and anti-splash rim basin. Pushbutton activation with an exclusive Halsey Taylor Double Bubbler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 3/4 in. MIP PVC Close Nipple (404-001)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 11)
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- Elkay Drinking Fountains