Shop All Drinking Fountains
Elkay
Halsey Taylor Cooler Wall Mount Non-Filtered 14 Gph Platinum Vinyl
Mfr # 8603140241
Zoro # G108461311
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Includes Water Cooler
- Depth 37 in
- Height 28 in
- Standards ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 8603140241
- Zoro # G108461311
- UPC # 94902227665
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 37 in |
Height | 28 in |
Width | 37 in |
Details
Voltage | 115V |
Includes | Water Cooler |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Description
Wall-mount water cooler with easy-clean and anti-splash rim basin. Pushbutton activation with an exclusive Halsey Taylor Double Bubbler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to BevGuard BGC-2300S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4991)
- GROHE Minta Touch Sink L-Spout Extr.Mou. Us Ch (30218001)
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- Elkay Drinking Fountains