Shop All Drinking Fountains
Elkay
Halsey Taylor Composite Gel-Coat Fountain Non-Filtered Non-Refrigerated White Granite Composite
Mfr # 74054058030
Zoro # G508461324
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Granite Composite
- Color White
- Standards Buy American Act, NSF 61, NSF 372 (lead free)
- Height 7.125 in
- Width 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 74054058030
- Zoro # G508461324
- UPC # 94902188409
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 7.125 in |
Width | 13.75 in |
Depth | 13.75 in |
Details
Material | Granite Composite |
Color | White |
Standards | Buy American Act, NSF 61, NSF 372 (lead free) |
Includes | Fountain |
Description
Gel-Coated Composite drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- SLOAN Repair Kit Eaf1004 Hnd/Mixer Cartr Kit 250/275 Fct (3335019)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- Elkay Drinking Fountains