Elkay

Halsey Taylor Bi-Level HydroBoost Water Refilling Station W/Filter, Stainless, HTHB-HAC8BL-WF-SS


product price: $3,639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

the halsey taylor hydroboost bottle filling station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ada compliant design. Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer. features: touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions. fill rate is 1.1 gpm. visual filter monitor with led filter status indicator for when filter change is necessary. the 3,000-gallon filter is certified to nsf 42 and 53 for lead, class 1 particulate, chlorine, taste and odor reduction. green counter informs user of number of 20 oz. Plastic water bottles saved from waste. laminar flow provides clean fill with minimal splash. silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew. real drain system eliminates standing water. exclusive double bubbler which projects two separate streams that converge to form a fuller, more satisfying drink. rated for indoor use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.