Shop All Drain Strainers
Elkay
Grid, 3.5" Strainer, Copper-Nickel
Mfr # LKVR18-CU
Zoro # G8992842
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME A112.18.2/CSA B125.2
- Finish Lustrous Satin
- Color/Finish Lustrous Satin
- Pipe Dia. (In.) 1-1/2
- Material Antimicrobial Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKVR18-CU
- Zoro # G8992842
- UPC # 094902784762
- Country of Origin United States
- Category Drain Strainers
Dimensions
Pipe Dia. (In.) | 1-1/2 |
Overall Pipe Length | 4" |
Length (In.) | 4.5 |
Details
Standards | ASME A112.18.2/CSA B125.2 |
Finish | Lustrous Satin |
Color/Finish | Lustrous Satin |
Item | Grid,3.5" Strainer,Copper-Nickel |
Material | Antimicrobial Copper |
Material of Construction | CuVerro Antimicrobial Copper |
Description
Grid,3.5 In. Strainer,Copper-Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS034100)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- KOHLER Strainer Body Lever Lift (29060-SN)
- ROHL 27 (738IB)
- Elkay Drain Strainers