Shop All Kitchen Faucets
Elkay
Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole
Mfr # LK6000LS
Zoro # G5460351
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Lustrous Steel
- Number of Handles 1
- Faucet Operation Forward Only Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK6000LS
- Zoro # G5460351
- UPC # 094902753423
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.25" |
Spout Length | 15.25" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Lustrous Steel |
Number of Handles | 1 |
Faucet Operation | Forward Only Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Forward Only Lever Handle |
Mounting Type | Deck Mount |
Body Material | Brass |
Item | Faucet,Deck Mount,8" Spout,6" Handle |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Deck Mount,8 In. Spout,6 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (20120-R-2BZ)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- THRIFCO PLUMBING 1/4 X 1-1/2 Stainless Steel Nipple, Packaged (9019072)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- Elkay Kitchen Faucets & Accessories