Shop All Kitchen Faucets
Elkay
Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole
Mfr # LK6000CR
Zoro # G5460360
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Forward Only Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK6000CR
- Zoro # G5460360
- UPC # 094902753416
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.25" |
Spout Length | 15.25" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Forward Only Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Forward Only Lever Handle |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc |
Item | Faucet,Deck Mount,8" Spout,4" Handle |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Faucet,Deck Mount,8 In. Spout,4 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" NPT Brass Spring Check Valve (100003-3/4)
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- DIXON Band and Buckle Clamp Set Screw Buckle, 3/4 in W, 201 Stainless Steel (SSB750)
- VALTERRA INLINE WATER FILTER W/CONN (A01-1131VP)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Food Service Deck Mount, Pre-Rinse (LK7922SSS)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Faucet, Wall Mt, 20" Spout, 4". Handle (LK940GN08T4H)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- Elkay Kitchen Faucets & Accessories